Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPALDING

Portable Score Table, Navy

  • Item# 12R314
  • Mfr. Model# 411693
  • Catalog Page# N/A
  • UNSPSC# 49221501
Portable Score Table, Navy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Portable Scorer's Table
  • Construction 14 Gauge Sheet Steel With 1-1/4" Thick Padding Covered in 18 oz. Vinyl
  • Color Navy
  • Length 99"
  • Width 28-1/2"
  • Height 32"
  • Features Folds in Seconds For Mobility and Storage
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms