Navigation Menu New

Access My Account, Order History, Lists and more here.

SPACEPAK Purepak Replacement Filter Media: Purepak Repl Filter Media, 3 Pack Qty, AC-RMED3P-5

Item 
4MHV6
Mfr. Model 
AC-RMED3P-5
No product photo available
Web Price
$124.47/ each
Only digits can be entered. Maximum value: 99999.
Shipping Weight 2.25 lbs

Product Details

Catalog Page
N/A
Brand
SPACEPAK
Type
97% Efficiency
Description
Removes 97% Of Airborne Pollutants .3 Microns And Larger
For Use With
4MHV3
Package Quantity
3
Accessory Type
Purepak Replacement Filter Media
Manufacturer Part Number
AC-RMED3P-5
UNSPSC
40101701
Country of Origin
USA (subject to change)