Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
R & R TEXTILE

13" x 13" 100% Cotton Wash Cloth, Beige; PK12

  • Item # 5NWP8
  • Mfr. Model # X03130
  • Catalog Page # 1310
  • UNSPSC # 52121701
13" x 13" 100% Cotton Wash Cloth, Beige; PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $23.82 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.55 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ring-spun towel provides optimal absorbency and softness and has an elegant dobby border for added luxury.

View More

Technical Specs

  • Item Wash Cloth
  • Style Ring Spun
  • Width 13"
  • Length 13"
  • Weight 1.5 lb. per Dozen
  • Border Dobby
  • Material 100% Cotton
  • Edges Hemmed
  • Color Beige
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


13 In x 13 In 100% Cotton Wash Cloth, Beige; PK12 is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Style of product not as pictured. Package was full of bits of paper. After washing they are hard to fold because they shrivel up. I will be returning them.
Date published: 2016-06-08
  • y_2017, m_5, d_21, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5NWP8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.