Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
R & R TEXTILE

44" x 22" 100% Cotton Pool Towel, White with Stripe; PK12

  • Item# 5NWT1
  • Mfr. Model# 63370
  • Catalog Page# 1578
  • UNSPSC# 52121702
44" x 22" 100% Cotton Pool Towel, White with Stripe; PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ring-spun fabric towel provides optimal absorbency and softness and has an elegant dobby border for added luxury.

View More

Technical Specs

  • Item Pool Towel
  • Style Ring Spun
  • Width 22"
  • Length 44"
  • Weight 6 lb. per Dozen
  • Border Cam
  • Material 100% Cotton
  • Edges Hemmed
  • Color White with Stripe
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms