Skip Content

DG
SP SCIENCEWARE

Standard Spout; Wash Bottle; Plastic; Nonvented Wide Mouth

  • Item # 46C795
  • My Part #
  • Mfr. Model # 11646-0620
  • Catalog Page # N/A
  • UNSPSC # 24122002
Wash Bottle,Std,16oz,Distild Wtr,Blu,PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wash Bottles

Product Details

This safety-labeled wash bottle includes a 53mm wide polypropylene closure with a leakproof design for dispensing your most common solvents. The easy-to-read, LDPE solvent-resistant, printed bottle includes Department of Transportation (DOT) and National Fire Protection Association (NFPA) codes and symbols, a Chemical Abstract Service (CAS) number, protective equipment symbols, and target organ information, helping to make your workplace a safer place. Use only with solvents compatible with LDPE.

View More

Technical Specs

  • Item Wash Bottle
  • Labware Capacity - English 16 oz.
  • Labware Capacity - Metric 500mL
  • Spout Style Standard Spout
  • Labware Basic Material Plastic
  • Labware Body Material LDPE
  • Labware Closure Material Polypropylene
  • Mouth Wide
  • Vented/Nonvented Nonvented
  • Labware Closure Color Blue
  • Labware Clarity Translucent
  • Labware Imprinting Distilled Water
  • Autoclavable No
  • Labware Body Color Clear
  • Diameter 53mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None