Skip Content

ST
SP SCIENCEWARE

Standard Spout; Wash Bottle; Plastic; Nonvented Wide Mouth

  • Item # 3ZFH7
  • My Part #
  • Mfr. Model # F11646-0628
  • Catalog Page # N/A
  • UNSPSC # 24122002
Wash Bottle,Std,16 oz,Toluene,Red,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.40 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safety-labeled wash bottle includes a 53mm wide polypropylene closure with leakproof design for dispensing your most common solvents. Easy-to-read, LDPE solvent-resistant, printed bottle includes: Department of Transportation (DOT) and National Fire Protection Association (NFPA) codes and symbols, Chemical Abstract Service (CAS) number, protective equipment symbols, and target organ information, helping to make your workplace a safer place. Provides compliance with OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200. Use only with solvents compatible with LDPE.

View More

Technical Specs

  • Item Wash Bottle
  • Labware Capacity - English 16 oz.
  • Labware Capacity - Metric 500mL
  • Spout Style Standard Spout
  • Labware Basic Material Plastic
  • Labware Body Material LDPE
  • Labware Closure Material Polypropylene
  • Mouth Wide
  • Vented/Nonvented Nonvented
  • Labware Closure Color Red
  • Labware Clarity Opaque
  • Labware Imprinting Toluene
  • Autoclavable No
  • Labware Body Color Red
  • Diameter 53mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.