Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SP SCIENCEWARE

Wash Bottle, 3 PK, LDPE, Wide Mouth, Vented, Capacity: 500mL

  • Item# 3XMP2
  • Mfr. Model# 116420638
  • Catalog Page# 674
  • UNSPSC# 24122002
Wash Bottle, 3 PK, LDPE, Wide Mouth, Vented, Capacity: 500mL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $36.80 / pkg. of 3

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.58 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Label-your-own wash bottle can dispense when in an upright or inverted position. A 2-pc. valve helps prevent pressure build-up of solvents. Made of low-density polyethylene (LDPE) with polypropylene (PP) closure and venting assembly. It is preprinted with a blank National Fire Protection Association (NFPA) Section 704 four-color diamond. Provides compliance with OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200. Use only with solvents compatible with LDPE and PP.

View More

Technical Specs

  • Item Wash Bottle
  • Spout Style Standard Spout
  • Capacity 500mL
  • Imprinting Write-On
  • Mouth Wide
  • Bottle Material LDPE
  • Cap Material Polypropylene
  • Cap Color Natural
  • Color Clear
  • Opacity Translucent
  • Venting Vented
  • Diameter 53mm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.