Skip Content

ST
SP SCIENCEWARE

Wash Bottle,Std 16 oz,Isopropanol,Yw,PK

  • Item # 35V640
  • My Part #
  • Mfr. Model # 118160008
  • Catalog Page # N/A
  • UNSPSC # 41103209
Wash Bottle,Std 16 oz,Isopropanol,Yw,PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.80 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A unique valve prevents pressure build-up inside these Right-to-Know Safety-Labeled Wash Bottles, eliminating potentially dangerous drips. This valve allows dispensing of wash bottle in an upright or inverted position. Bottles feature a wide mouth 53mm (2") for easy refilling. They are pre-printed with the Chemical name and formula, the National Fire Protection Association (NFPA) Section 704 Four-color Diamond, health hazards, Chemical Abstract System (CAS) number, and suggested protective clothing and equipment. Leak-proof, these translucent* LDPE bottles have color-coded polypropylene closures to aid in quick and easy identification. Provides compliance with OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200. 250 & 500ml - 4/bag, 1000ml - 2/bag. Assortment is 6 per bag, Includes one each: Acetone, Bleach, Distilled Water, Ethanol, Isopropanol, and LYOB. *Note: Use LYOB only with solvents compatible with LDPE.

View More

Technical Specs

  • Item Wash Bottle
  • Labware Capacity - English 16 oz.
  • Labware Capacity - Metric 500mL
  • Spout Style Standard Spout
  • Labware Basic Material Plastic
  • Labware Body Material LDPE
  • Labware Closure Material Polypropylene
  • Mouth Wide
  • Vented/Nonvented Vented
  • Labware Closure Color Yellow
  • Labware Clarity Translucent
  • Labware Imprinting Isopropanol
  • Autoclavable No
  • Labware Body Color Clear
  • Diameter 53mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.