Skip Content

DG
SP SCIENCEWARE

Standard Spout; Wash Bottle; Plastic; Nonvented Narrow Mouth

  • Item # 35V598
  • My Part #
  • Mfr. Model # 116180008
  • Catalog Page # N/A
  • UNSPSC # 41103209
Wash Bottle,Std8 oz,250mL,White,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Low-density polyethylene wash bottles offer different colors of polypropylene closures for quick, at-a-glance identification of contents. Choose from Natural, Red, Yellow, Blue and Green. Bulk quantities available by special order.

View More

Technical Specs

  • Item Wash Bottle
  • Labware Capacity - English 8 oz.
  • Labware Capacity - Metric 250mL
  • Spout Style Standard Spout
  • Labware Basic Material Plastic
  • Labware Body Material LDPE
  • Labware Closure Material Polypropylene
  • Mouth Narrow
  • Vented/Nonvented Nonvented
  • Labware Closure Color Natural
  • Labware Clarity Translucent
  • Labware Imprinting No Imprinting
  • Autoclavable No
  • Labware Body Color Clear
  • Diameter 28mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.