Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SP SCIENCEWARE

Tip,Roxy M Assorted,PK45

  • Item # 35V687
  • My Part #
  • Mfr. Model # F37300-0100
  • Catalog Page # N/A
  • UNSPSC # 41121607
Tip,Roxy M Assorted,PK45 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $149.00 / pkg. of 45
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Roxy M™ sterile and non-sterile repeating pipettor tips are available in a full range of sizes to fit all applications, and are printed to indicate the capacity and the repetitive volumes that they dispense. An internal plunger prevents liquid from contacting any part of the pipettor, eliminating the risk of contamination. _x000D_
Roxy M™ pipette tips fit most manual repeating pipettors including Roxy M™, Eppendorf® Multipette® 4780, Brand HandyStep® S, Fisherbrand® Repeating Pipetter, VWR® Repeating Pipettor, Gilson Distriman®, and Scilogex® StepMate Repeater Pipettor. Although the digital display will not be enabled, Roxy M™ Tips also fit many electronic pipettors._x000D_
Available in 8 sizes with capacities from 0.05ml to 50ml to repeatedly dispense volumes from 1 to 5000μl, all Roxy M™ tips are manufactured in an ISO 9001:2000 facility and made of virgin polypropylene with a polyethylene internal plunger. Each pack of tips is lot stamped, comes with a Certificate of Conformity, and includes a convenient dosing chart. Sterile tips are individually packaged and bioclean® certified to be pyrogen-free, DNA-free, RNase-free, and ATP-free.

View More

Technical Specs

  • Item Pipettor Tip
  • Type Repeat
  • Material of Construction PP W PE Inner Plunger
  • Capacity Assorted
  • Special Features Individually Wrapped and Bioclean Certified Sterile Tips
  • For Use With 373100000
  • Manufacturers Warranty Length 90 Days
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.