Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SP SCIENCEWARE

Three Zone Powder Sampler,3/4 in. Dia

  • Item # 8AH74
  • My Part #
  • Mfr. Model # 378290000
  • Catalog Page # N/A
  • UNSPSC # 41113910
Three Zone Powder Sampler,3/4 in. Dia close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Soil Testing Probes

Technical Specs

  • Item Three Zone Powder Sampler
  • Dia. (In.) 3/4
  • Length (In.) 22
  • Material of Construction Anodized Aluminum with Stainless Steel Point
  • Manufacturers Warranty Length 90 days
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms