TP
SP SCIENCEWARE

Three Tier Nonelec Drying Rack, Benchtop

  • Item # 21TT85
  • My Part #
  • Mfr. Model # F18933-0023
  • Catalog Page # N/A
  • UNSPSC # 56122002
Three Tier Nonelec Drying Rack, Benchtop close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Storage and Transport~Laboratory Drying Racks


$554.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This benchtop rack provides a practical solution for drying and storing fragile, frequently used labware. It lets you place your dryer wherever it will be most convenient. The rugged ABS plastic will never corrode and easily wipes clean. The drip/storage trays have scalloped wells to hold long, thin labware. The pegs can be moved and repositioned to hold a variety of labware, including beakers, flasks, bottles, test tubes, and cylinders. A sturdy base provides excellent balance and support.

View More

Technical Specs

  • Item 3 Tier Nonelectric Drying Rack
  • Material ABS Plastic
  • Color White
  • Height 22-2/5"
  • Length 14-3/4" Footprint
  • Width 10" Footprint
  • For Use With Drying and Storing Fragile, Frequently Used Labware
  • Includes (114) Pegs: (36) Small (3"), (42) Medium (4"), (36) Large (5"). The Drip/Storage Trays with Scalloped Wells Hold Long Thin Labware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms