Skip Content

TP
SP SCIENCEWARE

Test Tube Rack,Poxygrid(R) Half-Size

  • Item # 21TP98
  • My Part #
  • Mfr. Model # F18788-2000
  • Catalog Page # N/A
  • UNSPSC # 56122002
Test Tube Rack,Poxygrid(R) Half-Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.375 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Scienceware® test tube rack is an excellent space-saver for use in water baths, laminar flow hoods, fume hoods, or any place where space is limited. Chemical and corrosion-resistant steel wire racks are coated with heat-cured epoxy. Epoxy coatings are unaffected by organic solvents, salts, weak acids, and weak alkalis, will withstand a temperature range of -223°C (-369°F) to 121°C (250°F). Autoclavable. Rack has square holes, three decks, a slotted grid bottom, and reinforced edges.

View More

Technical Specs

  • Item Test Tube Rack
  • Number of Compartments 20 Places
  • Material Epoxy Coated Steel Wire
  • Color Green
  • Height 2-1/2"
  • Length 4-15/16"
  • Width 4-1/4"
  • Format 5x4
  • For Use With Water Baths, Laminar Flow Hoods, Fume Hoods or Any Place Where Space is Limited, 16-20mm Tubes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.