Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
SP SCIENCEWARE

Square Flat Top Trash Can Top for 48 gal., White

  • Item # 8NM91
  • My Part #
  • Mfr. Model # F13204-0001
  • Catalog Page # N/A
  • UNSPSC # 76121901
Square Flat Top Trash Can Top for 48 gal., White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $42.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dishwasher- and autoclave-safe, this reusable cover opens quickly and easily by pressing the built-in release tab - no batteries required. The cover fits any disposal carton with a 12-1/2" x 12-1/2" opening and features a smooth 4" x 4" area for applying labels. The center panel is green to match the printing on the glass disposal cartons, providing fast visual recognition of the waste stream. Compared to the disposable cardboard lids supplied with the cartons, this cover provides a wider opening, permitting safer and more sanitary deposit of wastes into the container. Store the disposable cardboard lid under the bottom of the carton and, when carton is full, simply remove the reusable disposal carton cover, replace with the cardboard lid, and dispose of the carton in the usual fashion.

View More

Technical Specs

  • Item Trash Can Top
  • Top Design Flat Top
  • Opening Closure Type Hinged
  • Trash Container Capacity Range 45-55G
  • Container Shape Square
  • Primary Container Color White
  • Trash Can Dia./Width 12-1/2"
  • Height 2-1/4"
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Trash Container Capacity 48 gal.
  • For Use With Trash Can Grainger Item Number 46C918
  • For Use With Trash Can Mfr. Model Number 24653-0001
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.