NC
SP SCIENCEWARE

Scraper, 91cm Handle Length, Red

  • Item # 21TT34
  • My Part #
  • Mfr. Model # F36831-0000
  • Catalog Page # N/A
  • UNSPSC # 41122103
Scraper,  91cm Handle Length,  Red close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Utensils~Laboratory Scoops, Scrapers, and Spoons


$110.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.81 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This smooth, chemical-resistant plastic scraper is useful for removing residue from filters, cleaning containers, mixing and distributing solids in fluids, spreading pastes over large areas, and many other scraping, spreading, stirring, or residue-removing tasks. The blade is 12.7cm (5") wide x 15.2cm (6") long and tapers from 9.5mm (3/8") down to a chisel edge. The upper end extends into a hexagonal shank 35mm (1-3/8") wide.

View More

Technical Specs

  • Item Scraper
  • Type Chemical and Corrosion Resistant Scraper
  • Handle Length 91cm
  • Color Red
  • Material Hard High Density Polyethylene
  • Taper 9.5mm /-3/8" down to a chisel edge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms