NC
SP SCIENCEWARE

Scoop,60mL,PK100

  • Item # 46C972
  • My Part #
  • Mfr. Model # H36922-0000
  • Catalog Page # N/A
  • UNSPSC # 41122403
Scoop,60mL,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $263.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Eliminate the cost of separate sterile bags or containers with these high-impact polystyrene plastic scoops. They have detachable lids with long handles that increase the distance between the hand and sample to reduce contamination potential. When placed on a flat surface they remain upright and can be used as weighing boats. To use, simply remove the scoop from the bag and detach the lid using the convenient tab. After taking the sample, replace the snap-on lid and use the scoop as a container for transport. A lock-tab on the lid can be bent under for a tighter seal. Sampling data can be marked on the lid with wax pencil, pre-marked label, or labeling tape to facilitate tracking. These scoops are radiation sterilized and packed ready for one-time use and disposal.

View More

Technical Specs

  • Item Sterile Sampling Scoop System
  • Type Sterile Scoop Sampling System
  • Capacity 60mL /2 oz.
  • Overall Length 20.5cm, 8.0625"
  • Overall Width 4.1cm, 1.625"
  • Handle Length 12.7cm, 5"
  • Color White with Clear Lid
  • Material Sterile Polystyrene
  • Bowl Size 7.8cm x 4.1cm x 2.9cm/3-1/16" x 1-5/8" x 1-1/8"
  • Meets/Exceeds FDA Grade Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.