C3
SP SCIENCEWARE

Scoop, 1 liter /1 qt. Capacity, 25.4cm, 10" Overall Length, 14cm, 5.5" Overall Width

  • Item # 21TR61
  • My Part #
  • Mfr. Model # H36758-0001
  • Catalog Page # N/A
  • UNSPSC # 42294003
Scoop,  1 liter /1 qt. Capacity,  25.4cm, 10" Overall Length,  14cm, 5.5" Overall Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Utensils~Laboratory Scoops, Scrapers, and Spoons


$46.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.73 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty polyethylene plastic scoop is strong, durable, and excellent for scooping dry powders, granules, or crystals. It has a closed back, nonspill shape, and an ergonomically angled handle. The capacity/volume is estimated and is not meant for taking exact sample weights/volumes. The stated volume represents a typical heaping sample.

View More

Technical Specs

  • Item Scoop
  • Type Large, cylindrical scoop
  • Capacity 1 liter /1 qt.
  • Overall Length 25.4cm, 10"
  • Overall Width 14cm, 5.5"
  • Handle Length 12.7cm, 5"
  • Color Opaque
  • Material Polyethylene
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms