Skip Content

ST
SP SCIENCEWARE

Sampler Scoop,4 oz,Wht,Polystyrene,PK100

  • Item # 4YMR9
  • My Part #
  • Mfr. Model # 36904-0000
  • Catalog Page # N/A
  • UNSPSC # 48101803
Sampler Scoop,4 oz,Wht,Polystyrene,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $158.50 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Molded 1-pc. Sterileware® laboratory scoops are made of high-impact FDA-grade polystyrene, well-suited for food, pharmaceutical, and environmental sampling. The shape and size are great for taking samples from wide-mouthed vessels or containers. A long handle helps keep the hand separate from the sample, and simplifies reaching into confined areas. Flat-bottom design stays upright when placed on a flat surface and for use as weighing boats. Individually packed in polyethylene bags and lot-stamped for traceability.

View More

Technical Specs

  • Item Sterile Sampling Scoop
  • Type Sterile Polystyrene Scoop
  • Capacity 125mL /4 oz.
  • Overall Length 22.1cm/8-1/16"
  • Overall Width 5.1cm/2"
  • Handle Length 12.7cm/5"
  • Color White
  • Material Sterile Polystyrene
  • Bowl Size 9.4cm x 5.1cm x 3.3cm/3-11/16" x 2" x 1-5/16"
  • Meets/Exceeds FDA Grade Material
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
  • 2015-09-08T19:44:51.496-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4YMR9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.