Skip Content

DG
SP SCIENCEWARE

SS SPOON 25 CM L 2 PKG QTY BEL,PK2

  • Item # 9CFC7
  • My Part #
  • Mfr. Model # 36729-0025
  • Catalog Page # N/A
  • UNSPSC # 42294003
SS SPOON 25 CM L 2 PKG QTY BEL,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sampling Spoon
  • Type Double Ended /Spoons
  • Capacity 1.8mL/5.0mL
  • Overall Length 25cm
  • Color Silver
  • Material 304 Stainless Steel
  • Size 25 cm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products