Skip Content

TP
SP SCIENCEWARE

Repetitive Pipettor,10mL

  • Item # 46D008
  • My Part #
  • Mfr. Model # F37900-0100
  • Catalog Page # N/A
  • UNSPSC # 41121513
Repetitive Pipettor,10mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $461.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.42 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pipettor features a 3-way check valve for continuous, repetitive pipetting. Just place the filling line in a reservoir, push the plunger to dispense, and release to refill. A molded polypropylene handle offers comfort for extended use. Turning the knob on top sets the self-locking capacity to assure dispensing repeatability of ± 0.5%. Extensions can be added to the filling line for greater reach. This pipettor offers a high level of chemical resistance and may be used with virtually any solvent or acid (except HF). Fluids come in contact with only borosilicate glass and PTFE. It's supplied with an all-PTFE valve (with glass check) and PTFE sinker on 45.7cm (18") line, 2.4mm I.D.(1/8").

View More

Technical Specs

  • Item Repetitive Pipettor
  • Size 10mL with 0.20mL Subdivisions
  • Material Polypropylene
  • Accuracy +/-0.5%
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.