Skip Content
TP
SP SCIENCEWARE

Rack, 90 places

  • Item # 46C882
  • Mfr. Model # 18745-0023
  • Catalog Page # N/A
  • UNSPSC # 56122002
Rack,90 places close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $55.66 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.125 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Round holes with tight tolerances hold 13mm tubes firmly for accurate processing, reducing lost samples, and minimizing potential damage to instruments. Increased efficiency is achieved by using the numbered locations for programming, resulting in higher throughput. The numbers are clearly silk-screened on the top of the rack, making it ideal when cell identification/location is critical. Typical applications include robotic sample processing equipment, which uses 3 or 4 racks per unit. Made of autoclavable white polypropylene, this rack is an excellent tool for clinical laboratories in identifying test tube locations for multiple samples.

View More

Technical Specs

  • Item Rack
  • Number of Compartments 6x15 rows
  • Material Polypropylene
  • Color White
  • Height 5.6cm
  • Length 25cm
  • Width 10.5cm
  • For Use With 13mm Tubes
  • Includes Indexed rack is numbered with standard numbering pattern
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.