TP
SP SCIENCEWARE

RACK TEST TUBE EPOXY COATED 10-13

  • Item # 9WGZ5
  • My Part #
  • Mfr. Model # F18753-0001
  • Catalog Page # N/A
  • UNSPSC # 41122804
RACK TEST TUBE EPOXY COATED 10-13 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Chemical and corrosion-resistant steel wire racks are coated with heat-cured epoxy. Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis, will withstand a temperature range of -223ºC (-369ºF) to 121ºC (250ºF) and can be autoclaved. All racks have square holes, three decks, a slotted grid bottom and reinforced edges. Orange racks can be used for biohazard warning, yellow for radioactive warning.

View More

Technical Specs

  • Item Test Tube Rack
  • Number of Compartments 108 Places
  • Material Epoxy Coated Steel Wire
  • Color Blue
  • Height 2-1/2"
  • Width 6-7/16"
  • Format 9x12
  • For Use With Test Tubes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.