Skip Content

TP
SP SCIENCEWARE

RACK,EASYPLATE,PETRI DISH,9,RED

  • Item # 13R278
  • My Part #
  • Mfr. Model # F18982-0109
  • Catalog Page # N/A
  • UNSPSC # 41122809
RACK,EASYPLATE,PETRI DISH,9,RED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $229.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.25 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Increase workspace and efficiently transport large quantity of Petri dishes. Silicone holding strips on the rack’s four columns grip each Petri dish and enable the user to easily insert and remove groups of dishes without disturbing upper or lower dishes. Labels on the sides of the rack provide space for critical sample identification. Available in 4 colors and two sizes; the 24.1cm (9½") high size holds forty-eight 100mm Petri dishes, and the 36.8cm (14½") high size holds eighty-four 100mm Petri dishes. Made of lightweight, chemically resistant polycarbonate and autoclavable at 121ºC (250ºF). Turntable (F18982-1000) sold separately.

View More

Technical Specs

  • Item Rack
  • Size 9"
  • Material POLYCARBONATE
  • Manufacturers Warranty Length 60 DAYS
  • Color RED
  • Holds 48 PETRI DISHES
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.