TP
SP SCIENCEWARE

Plastic Buchner Table Top Funnel

  • Item # 21TT86
  • My Part #
  • Mfr. Model # H14625-3510
  • Catalog Page # N/A
  • UNSPSC # 41121809
Plastic Buchner Table Top Funnel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $451.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a fixed Fritware® plate, this table-top funnel has medium porosity (45 to 90 microns). The filter plate is 6.4mm (1/4") thick, high-density polyethylene. The vacuum connector fitting accepts 12.7mm (1/2") I.D. tubing.

View More

Technical Specs

  • Item Buchner Table Top Funnel
  • Laboratory Funnel Type Buchner
  • Labware Basic Material Plastic
  • Labware Height - English 8"
  • Labware Height - Metric 20.3cm
  • Labware Body Material Polyethylene (PE)
  • Includes Closure No
  • Autoclavable No
  • For Use With Use the F36820-0118 Funnel Trowel to quickly and efficiently smooth fissures appearing during the filtration process
  • Funnel Material Medium Porosity High Density Polyethylene
  • Funnel Max OD 26cm
  • Funnel Top ID 10.25"
  • Labware Body Color White
  • Labware Clarity Colored
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.