Skip Content
WG
SP SCIENCEWARE

Pipettor Tip, NonStril RoxyM, 0.5ml, PK100

  • Item # 35V671
  • Mfr. Model # 373000001
  • Catalog Page # N/A
  • UNSPSC # 41121607
Pipettor Tip,NonStril RoxyM,0.5ml,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pipette Accessories

Product Details

Roxy M™ sterile and non-sterile repeating pipettor tips are available in a full range of sizes to fit all applications, and are printed to indicate the capacity and the repetitive volumes that they dispense. An internal plunger prevents liquid from contacting any part of the pipettor, eliminating the risk of contamination. _x000D_
Roxy M™ pipette tips fit most manual repeating pipettors including Roxy M™, Eppendorf® Multipette® 4780, Brand HandyStep® S, Fisherbrand® Repeating Pipetter, VWR® Repeating Pipettor, Gilson Distriman®, and Scilogex® StepMate Repeater Pipettor. Although the digital display will not be enabled, Roxy M™ Tips also fit many electronic pipettors._x000D_
Available in 8 sizes with capacities from 0.05ml to 50ml to repeatedly dispense volumes from 1 to 5000μl, all Roxy M™ tips are manufactured in an ISO 9001:2000 facility and made of virgin polypropylene with a polyethylene internal plunger. Each pack of tips is lot stamped, comes with a Certificate of Conformity, and includes a convenient dosing chart. Sterile tips are individually packaged and bioclean® certified to be pyrogen-free, DNA-free, RNase-free, and ATP-free.

View More

Technical Specs

  • Item Pipettor Tip
  • Type Repeat
  • Material of Construction PP W PE Inner Plunger
  • Capacity 0.5ml
  • For Use With 373100000
  • Manufacturers Warranty Length 90 Days
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms