C3
SP SCIENCEWARE

Pipette Pump, 10ml Capacity, Polypropylene

  • Item # 21TP85
  • My Part #
  • Mfr. Model # F37902-0010
  • Catalog Page # N/A
  • UNSPSC # 41121514
Pipette Pump,  10ml Capacity,  Polypropylene close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Instruments~Pipettes


$31.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ergonomic design of this pipette pump enhances comfort, utility, and dispensing precision while helping to reduce the risk of injury from repetitive and awkward pipetting motions. The one-handed operation minimizes strain on the hand and wrist. The optimally located thumb wheel rotates easily for precision aspirating or dispensing, down to a volume of one drop at a time. The thumb wheel also can be used to “blow out” the contents of the pipette. The angle of the inserted pipette and its placement in front of the hand allows the arm to remain in a more natural, lowered position. The compact design adds only 15.2cm (6") to the pipette length, allowing use in fume hoods and controlled environment glove boxes. Resistant to acids, alkalis and most solvents, this pump can be disassembled for cleaning.

View More

Technical Specs

  • Item Pipette Pump
  • Type Manual
  • Capacity 10ml
  • Material of Construction Polypropylene
  • Length 6-3/4"
  • Band Color Green
  • Special Features Lightweight and Economical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products