Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SP SCIENCEWARE

Orbital, Load Capacity: 15 lb.

  • Item # 46C979
  • My Part #
  • Mfr. Model # 37041-0000
  • Catalog Page # N/A
  • UNSPSC # 41103811
Orbital, Load Capacity: 15 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lab Shakers

Product Details

The Bel-Art Spindrive® orbital shaker platform turns a standard magnetic stirrer into an orbital shaking platform saving the expense and space requirements of additional lab equipment. Perfect for dishes, flasks, and trays, it is also ideal for Western Blot processing. Shaker adjustment is controlled by setting the magnetic stirrer to the desired speed. Platform protects the operating mechanism from spills and has a nonskid surface to prevent containers from sliding. Base incorporates built-in hand holds for lifting and carrying. Supports up to 6.8 kg (15 lb.) and has a rotating orbit diameter of 21.7mm (7/8").

View More

Technical Specs

  • Movement Type - Lab Shakers Orbital
  • Load Capacity 15 lb.
  • Overall Depth 8.85"
  • Overall Height 2"
  • Overall Width 0.88"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.