Skip Content

TP
SP SCIENCEWARE

Liquid Sampler,50mL

  • Item # 46C992
  • My Part #
  • Mfr. Model # H37827-0000
  • Catalog Page # N/A
  • UNSPSC # 41101701
Liquid Sampler,50mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $299.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Scienceware® liquid sampler is ideal for viscous liquids. This 50mL (1.65 oz.) liquid sampler is made for immersion into a can, bottle, tank, vat, etc. The nickel-plated brass cup and tubular handle with finger grips are 45cm (17-1/2") long. A center rod with finger ring actuates a valve in the bottom of the cup for rapid and convenient emptying when sample is retrieved. Overall length: 50cm (19-1/4"). Cup diameter: 32mm (1-1/4"). Cup is not replaceable and does not detach.

View More

Technical Specs

  • Item Liquid Sampler
  • Volume 50mL
  • Height Overall Length 50cm
  • Width Cup Diameter 32mm
  • Features For Immersion Into A Can, Bottle, Tank Vat Etc., Bottom Valve For Convenient Emptying, Ideal For Viscous Liquids
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.