Skip Content

DG
SP SCIENCEWARE

Laboratory Tray

  • Item # 3ZFV8
  • My Part #
  • Mfr. Model # 16290-0000
  • Catalog Page # N/A
  • UNSPSC # 41122808
Laboratory Tray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Laboratory Tray
SP SCIENCEWARE
Laboratory Tray
Item# 3ZFV5
View Product
Laboratory Tray
SP SCIENCEWARE
Laboratory Tray
Item# 3ZFV6
View Product

Product Details

Low-density polyethylene (LDPE) tray has heavy walls and wide top flanges.

View More

Technical Specs

  • Item Laboratory Tray With Faucet
  • Material LDPE
  • Height 3"
  • Width 16"
  • Length 12"
  • Capacity 2.49 gal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products