ST
SP SCIENCEWARE

HDPE, Jerrican with Spigot, 5 gal.

  • Item # 21TT63
  • My Part #
  • Mfr. Model # F11859-0050
  • Catalog Page # N/A
  • UNSPSC # 24111811
HDPE,  Jerrican with Spigot,  5 gal. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Labware~Carboys, Jerricans and Jugs


$141.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jerrican with Spigot
  • Labware Capacity - English 5 gal.
  • Labware Capacity - Metric 20L
  • Labware Body Material HDPE
  • Carboy/Jerrican/Jug Handle Style Integral Shoulder
  • Labware Clarity Opaque
  • Autoclavable No
  • Carboy/Jerrican/Jug Item Jerrican
  • Labware Body Color White
  • Labware Closure Material HDPE
  • Labware Height - English 16"
  • Labware Height - Metric 40.6cm
  • Brim Capacity 5 gal.
  • Includes Closure Yes
  • Labware Closure Type Screw On and Spigot
  • Labware Basic Material Plastic
  • For Use With Dispensing Without Moving, Graduations In Gallons and Liters
  • Includes 8" Long Spout with Built In Air Vent
  • Diameter 45mm
  • Labware Nominal Capacity - English 5 gal.
  • Labware Nominal Capacity - Metric 20L
  • Labware Width - English 9.3437"
  • Labware Width - Metric 24.7cm
  • Labware Depth - English 11.8437"
  • Labware Depth - Metric 30.1cm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms