Skip Content

DG
SP SCIENCEWARE

Grinder,120V

  • Item # 46C980
  • My Part #
  • Mfr. Model # 37250-0000
  • Catalog Page # N/A
  • UNSPSC # 41101701
Grinder,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Grinding Mills

Technical Specs

  • Item Grinder
  • Volume 20 to 50mL
  • Max. Speed 12,000 rpm
  • Height 11"
  • Width 5.5"
  • Depth 7"
  • Weight 12 lb.
  • Voltage 120
  • Features Rapid High Speed Grinding Of Small Samples
  • Includes Stainless Steel Blade
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.