Skip Content

ST
SP SCIENCEWARE

Graduated Cylinder,250mL,2mL Grads,PMP

  • Item # 46C952
  • My Part #
  • Mfr. Model # F28694-0000
  • Catalog Page # N/A
  • UNSPSC # 41121805
Graduated Cylinder,250mL,2mL Grads,PMP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This clear plastic graduated cylinder is designed to help measure the volume of a liquid. It is more narrow and taller than a beaker to help provide greater measuring accuracy.

• Non-wetting
• Eliminates concave meniscus
• Steam autoclavable to 121°C

View More

Technical Specs

  • Item Graduated Cylinder
  • Labware Basic Material Plastic
  • Labware Body Material Polymethylpentene (PMP)
  • Labware Capacity - English 8.5 oz.
  • Labware Capacity - Metric 250mL
  • Graduation Range 6 to 250mL
  • Graduation Subdivisions 2.0 mL
  • Autoclavable Yes
  • Labware Height - English 12.8"
  • Labware Height - Metric 32.5cm
  • Labware Body Color Clear
  • Labware Clarity Transparent
  • Special Features Non-Wetting Eliminates Concave Meniscus, Steam Autoclavable To 121 Degrees C
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.