Skip Content
WG
SP SCIENCEWARE

Desiccator, 10-1/4 In., w/PTFE Plug

  • Item # 35V663
  • Mfr. Model # 420200000
  • Catalog Page # N/A
  • UNSPSC # 41123004
Desiccator,10-1/4 In.,w/PTFE Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Features a shatter-resistant polycarbonate upper section, and a chemical-resistant polypropylene section. Included polypropylene stopcock has a Teflon® plug that controls airflow. Includes polypropylene plate.

View More

Technical Specs

  • Item Desiccator
  • Inside Dia. 7-3/4"
  • Overall Height 10-1/4"
  • Plate Height 19cm Plate Diameter
  • Material of Construction Polycarbonate, PP Bottom, PP Stopcock With PTFE Plug
  • Color Clear With White Bottom
  • Includes 0.32cm Thick Perforated Plate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms