Skip Content

DG
SP SCIENCEWARE

Desiccator,w/Out Vacuum,Space Saver

  • Item # 21TT36
  • My Part #
  • Mfr. Model # 42032-0000
  • Catalog Page # N/A
  • UNSPSC # 41123004
Desiccator,w/Out Vacuum,Space Saver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lab Desiccators

Product Details

A shatter-resistant polycarbonate upper section allows unobstructed viewing of contents, while the polypropylene lower section provides excellent chemical resistance. Includes polypropylene plate.

View More

Technical Specs

  • Item Desiccator
  • Inside Dia. 9-7/16"
  • Overall Height 12-1/8"
  • Plate Height 1/8"
  • Material of Construction Clear Polycarbonate Top, White Polypropylene Bottom
  • Color Clear with White Bottom
  • Includes Perforated Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

None