Skip Content

C3
SP SCIENCEWARE

Burette,10mL

  • Item # 46D015
  • My Part #
  • Mfr. Model # 37918-0109
  • Catalog Page # N/A
  • UNSPSC # 41121808
Burette,10mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $273.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This self-zeroing glass burette has easy-to-read blue graduations against a white background. The delivery end is fitted into a plastic push button stopcock, which permits drop-by-drop delivery. A small screw clamp adjusts drop speed as needed for titration. A polyethylene filling tube extends from the top of the burette into the bottle reservoir. The bottle, screw cap, and round base are polyethylene plastic. The graduation accuracy is Class B.

View More

Technical Specs

  • Item Burette
  • Material of Construction Glass Burette, Polyethylene Screw Cap, Base, Filling Tube and Bottle
  • Capacity 10mL Burette w/ 500mL Reservoir
  • Class B
  • Stopcock Material Plastic Push Button Stopcock
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.