Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SP SCIENCEWARE

Biohazard Disposal Bag,3 gal,PK100

  • Item # 46C804
  • My Part #
  • Mfr. Model # 13160-0005
  • Catalog Page # N/A
  • UNSPSC # 24111503
Biohazard Disposal Bag,3 gal,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sampling Bags

Product Details

Provides for safe disposal of used pipettes, Petri dishes, culture plates, membrane filters, and other biohazard waste.

View More

Technical Specs

  • Item Biohazard Disposal Bag
  • Capacity 3 gal.
  • Length 24"
  • Width 12"
  • Thickness 1.5 mil
  • Material Polypropylene
  • Style Non-Printed
  • Standards and Approvals Pass ASTM 1709 Dart Impact and ASTM 1922 Tear Resistance Tests. High temperature autoclave at a maximum of 135 Degrees C
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms