NC
SP SCIENCEWARE

Bag, 12" Length, 6" Width, 4 mil Thickness, Polyethylene, PK 100

  • Item # 21TR32
  • My Part #
  • Mfr. Model # H13178-0612
  • Catalog Page # N/A
  • UNSPSC # 24111503
Bag,  12" Length,  6" Width,  4 mil Thickness,  Polyethylene,  PK 100 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Consumables~Sampling Bags


$36.09 / pkg. of 100 Offer Ends 07/12/20

Web Price $38.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

Sampling bags are used to collect and contain samples of solids and liquids for laboratory tests. They are sterilized to minimize sample contamination and include an ethylene oxide (ETO) sterilization certificate. These translucent bags are made of polyethylene plastic to resist tears and punctures and seal securely to prevent leaks or contamination.

View More

Technical Specs

  • Item Bag
  • Length 12"
  • Width 6"
  • Thickness 4 mil
  • Material Polyethylene
  • Standards and Approvals Latex Free, FDA Approved Material
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms