Skip Content

DG
SP SCIENCEWARE

Assorted Sizes Polyethylene/Polypropylene Tubing Connector Kit with Assorted Sizes Inside Dia., Clea

  • Item # 21TR95
  • My Part #
  • Mfr. Model # 19626-0000
  • Catalog Page # N/A
  • UNSPSC # 40141720
Tubing Connector Kit,Assorted close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tubing

Technical Specs

  • Item Tubing Connector Kit
  • Type Fittings and Clamps
  • Material Polyethylene/Polypropylene
  • Inside Dia. Assorted Sizes
  • Outside Dia. Assorted Sizes
  • Length Assorted Sizes
  • Color Clear
  • Application Twenty-Eight Piece Kit is Compatible with Tubing from 3/16 to 1/2, Includes (5) Straight Connectors, (4) Stepped Fittings, (8) "Y" Fittings, (4) "T" Connectors, (5) Quick Disconnect Fittings and (2) Flow Control Tubing Clamps. Comes Complete in a Plastic Organizer Box That Has Room for Additional Parts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products