Skip Content
TP
SP SCIENCEWARE

Adaptor, Pipettor Tip, Roxy M, PK3

  • Item # 35V686
  • Mfr. Model # 373000050
  • Catalog Page # N/A
  • UNSPSC # 41121607
Adaptor,Pipettor Tip,Roxy M,PK3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $36.44 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.005 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Roxy M™ Repeating Pipettor provides precise, accurate, and reliable repetitive pipetting of volumes from 1 to 5000μl. Its ambidextrous design is lightweight (105g) and slim for a comfortable grip. A well-balanced feel and convenient layout provides one handed volume selection and smooth dispensing. The robust construction and positive displacement operation results in accurate and precise dispensing of a wide range of liquids, including high viscosity or high vapor pressure liquids. Select the desired volume setting by turning the adjustment wheel, fill the tip by sliding the fill lever, and repeatedly dispense the desired volume in intervals as fast as one per second. _x000D_
Factory calibrated with no internal wear-and-tear parts, the fully manual Scienceware® Roxy M™ Repeating Pipettor is maintenance-free. Each pipettor is identified with a serial number and comes with an adapter for use with 25 and 50ml tips (adapter pack also available separately). Use with Scienceware® Roxy M™ non-sterile and sterile tips available in 8 sizes creating 40 different volume settings for up to 48 steps without refilling the syringe tip (depending on the tip size and pipettor volume) all while providing accurate, precise and reliable pipetting every time. Dimensions: 19cmL (7½”) including dispensing button – but not affixed tip(s) x 2.5cm (1”) diameter. Includes instructions in English, French and Spanish. Every dispenser is tested for operability and precision, and comes with a Certificate of Conformity.

View More

Technical Specs

  • Item Repeat Pipettor Adaptor
  • For Use With 373100000, 373000008,373000009,373000015,373000016
  • Manufacturers Warranty Length 90 Days
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.