ST
SP SCIENCEWARE

3 gal. Clear Autoclavable Biohazard Bag, Super Heavy Strength Rating, Flat Pack, 100 PK

  • Item # 9CP32
  • My Part #
  • Mfr. Model # F13160-0009
  • Catalog Page # N/A
  • UNSPSC # 47121701
3 gal. Clear Autoclavable Biohazard Bag, Super Heavy Strength Rating, Flat Pack, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.30 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Great economical solution for safe disposal of used pipettes, Petri dishes, multi-well cell culture plates, cell culture flasks, culture plates, membrane filters and other biohazard wastes. These polypropylene transparent biohazard bags are 0.03mm (1.5 mil) thick. Pass ASTM 1709 Dart Impact and ASTM 1922 Tear Resistance Tests. High temperature autoclavable at a maximum of 135˚C (275˚F). Printed with the standard biohazard warning symbol and precautionary procedures in four languages: English, French, German, and Spanish. Sterilization patch darkens when subjected to steam sterilization.

View More

Technical Specs

  • Item Autoclavable Biohazard Bag
  • Trash Bag Material Polypropylene
  • Capacity 3 gal.
  • Strength Rating Super Heavy
  • Thickness 1.5 mil
  • Trash Bag Color Family Clear
  • Height 24"
  • Width 12"
  • Bag Closure Type None
  • Legend Biohazard Symbol
  • Package Configuration Flat Pack
  • Bags per Roll/Pack 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.