Skip Content

TP
SP SCIENCEWARE

0-150mm Range Plastic Metric Dial Caliper with 0.01mm Graduations

  • Item # 46C829
  • My Part #
  • Mfr. Model # H13416-0001
  • Catalog Page # N/A
  • UNSPSC # 41111621
Dial Caliper,Metric,Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $124.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.32 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dial-type calipers measure up to 150mm in 0.1mm increments. This caliper is nonconducting, corrosion resistant, and lightweight for easy handling. Molded in rigid plastic, it will not scratch like metal calipers can. The dial rotates beneath the pointer, allowing for differential measurements. Black numbers on a white background offer easy readability.

View More

Technical Specs

  • Item Dial Caliper
  • Caliper Grouping Dial Caliper
  • Dimension Type Metric
  • Caliper Range 0-150mm
  • Graduations 0.01mm
  • Caliper Material Plastic
  • Accuracy +/-0.03mm
  • Caliper Dial Color White
  • Features Black Numbers on White Background
  • Long Form Calibration Certificate No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.