Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SOUTHWORTH

Stationary Electric Lift Scissor Lift Table, 2200 lb. Load Capacity, Lifting Height Max. 31-1/2"

  • Item # 20JK41
  • My Part #
  • Mfr. Model # ROLL-U 2.2-28
  • Catalog Page # N/A
  • UNSPSC # 24101604
Stationary Electric Lift Scissor Lift Table, 2200 lb. Load Capacity, Lifting Height Max. 31-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,346.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 675.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-friction, bearing-supported turntable top is easily rotated, with a center pivot and cross bar. Pressure-adjustable air bag automatically positions load with 75 psi of shop air.

• 43-5/8"-dia. top
• Built-in fork pockets make relocating easy

View More

Technical Specs

  • Lift Table Item Scissor Lift Table
  • Load Capacity 2200 lb.
  • Lift Control Foot Control
  • Lift Mechanism Hydraulic
  • Platform Length 57-1/2"
  • Platform Width 47"
  • Lift Table Platform Style Fixed
  • Lift Voltage 115VAC
  • Frame Material Steel
  • Mobile/Stationary Stationary
  • Lift Mobility Electric Lift
  • Lifting Height Max. 31-1/2"
  • Lifting Height Min. 3-1/4"
  • Number of Posts 0
  • Overall Height 31-1/2"
  • Overall Width 47"
  • Overall Length 57-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.