C3
SOUTHWORTH

Pneumatic Pallet Positioner and Level Loader, 4500 lb. Load Capacity, 27-3/4"Raised Height

  • Item # 4ZC17
  • My Part #
  • Mfr. Model # PALLET PAL AIR
  • Catalog Page # 1191
  • UNSPSC # 24101604
Pneumatic Pallet Positioner and Level Loader, 4500 lb. Load Capacity, 27-3/4"Raised Height close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Pallet Jacks and Tilters~Pallet Positioners and Level Loaders


$2,940.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 427.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SOUTHWORTH® pneumatic pallet positioner and level loader features a low-friction, bearing-supported turntable top that is easily rotated with a center pivot and cross bar. Pressure-adjustable air bag automatically positions load with 75 psi of shop air.

• 43-5/8”-dia. top
• Built-in fork pockets make relocating easy

View More

Technical Specs

  • Pallet Loader Item Pallet Positioner and Level Loader
  • Load Capacity 4500 lb.
  • Lowered Height 9 1/2 in
  • Raised Height 27-3/4"
  • Platform Size 43-5/8" dia.
  • Frame Material Steel
  • Color Red
  • Lift Control Weight Actuated
  • Lift Mechanism Pneumatic
  • Lift Mobility Automatic Lift
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products