C3
SOUTHWORTH

Mobile Scissor Lift Table, 600 lb. Load Capacity, 33" Lifting Height Max.

  • Item # 437J79
  • My Part #
  • Mfr. Model # XP24-600
  • Catalog Page # 1192
  • UNSPSC # 24101617
Mobile Scissor Lift Table,  600 lb. Load Capacity,  33" Lifting Height Max. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Lifting Equipment~Lift Tables


$1,228.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 166.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Lift Table Item Scissor Lift Table
  • Load Capacity 600 lb.
  • Lift Control Foot Pump
  • Lift Mechanism Hydraulic
  • Platform Length 32"
  • Platform Width 20"
  • Lift Table Platform Style Fixed
  • Frame Material Steel
  • Mobile/Stationary Mobile
  • Includes Foot Pump
  • Lift Mobility Manual Lift, Manual Push
  • Lifting Height Max. 33"
  • Lifting Height Min. 10"
  • Number of Posts 0
  • Caster Material Phenolic
  • Caster Wheel Dia. 5"
  • Caster Wheel Type (2) Rigid, (2) Swivel with Brake
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms