Navigation Menu New

Access My Account, Order History, Lists and more here.

55CX35 63950032 UNSPSC # 0

Nonmetallic Building Cable, 6 AWG, Number of Conductors 3 with Bare CU Ground, 50 ft, Black

  • Item # 55CX35
  • Mfr. Model # 63950032
  • UNSPSC # 0
  • Catalog Page # 345 345
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Nonmetallic Building Cable, 6 AWG, Number of Conductors 3 with Bare CU Ground, 50 ft, Black

  • Item # 55CX35
  • Mfr. Model # 63950032
  • UNSPSC # 0
  • Catalog Page # 345 345
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Nonmetallic Building Cable
  • Number of Conductors 3 with Bare CU Ground
  • Wire Size 6 AWG
  • Jacket Material Nylon
  • Jacket Color Black
  • Length 50 ft
  • Conductor Design Stranded
  • Voltage 600 V
  • Wire Color Bare, Black, Red, White
  • Nominal Outside Dia. 0.66 in
  • Temp. Rating 194 Degrees F
  • Application Wire Residential Indoor Branch Circuits for Outlets and Switches
  • Standards REACH, RoHS, UL Listed
  • Packaging Coil
  • Insulation Material PVC

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top