TP
SOUTHWIRE

Nonmetallic Building Cable, 4 AWG, Number of Conductors 3 with Bare CU Ground, 125 ft., Black

  • Item # 55CX29
  • My Part #
  • Mfr. Model # 63968202
  • Catalog Page # N/A
  • UNSPSC # 0
Nonmetallic Building Cable,  4 AWG,  Number of Conductors 3 with Bare CU Ground,  125 ft.,  Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire and Cable~Nonmetallic Building Cable


$709.72 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 77.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • New Item

Technical Specs

  • Item Nonmetallic Building Cable
  • Number of Conductors 3 with Bare CU Ground
  • Wire Size 4 AWG
  • Jacket Material Nylon
  • Jacket Color Black
  • Length 125 ft.
  • Conductor Design Stranded
  • Voltage 600V
  • Wire Color Bare, Black, Red, White
  • Nominal Outside Dia. 0.83"
  • Temp. Rating 194 Degrees F
  • Application Wire Residential Indoor Branch Circuits for Outlets and Switches
  • Standards UL Listed, REACH, RoHS
  • Packaging Wood Reel
  • Insulation Material PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.