ST
SOUTHWIRE

Metal Clad Armored Cable, MC, 14 AWG, 100 ft., Number of Conductors 3 with Insulated CU Ground

  • Item # 20KZ47
  • My Part #
  • Mfr. Model # 68582623
  • Catalog Page # 323
  • UNSPSC # 26121636
Metal Clad Armored Cable,  MC,  14 AWG,  100 ft.,  Number of Conductors 3 with Insulated CU Ground close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire and Cable~Metallic Clad Building Cable


$110.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.25 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Armored building cable is a collection of plastic-coated insulated wire bundled together and protected by a corrugated metal jacket (called a sheath or cord) that serves as a conduit and provides grounding. Also known as BX cable or metal-clad (MC) cable, armored cable prevents accidental penetration better than NM-B building cable, but it is heavier and harder to handle, rip back, and cut. It is often used in applications where cable will be exposed to mechanical or environmental damage under normal operating conditions, such as power circuits in industrial plants and commercial buildings.

Building wire and cable carry electrical current from a power source to a device in a building, such as an outlet or light fixture. Building wire is typically run through conduit, cable trays, or raceways. Building cable consists of multiple strands of wire bundled inside a thermoplastic or metal sheath. Building wire and cable are typically used to run new circuits or extend old circuits inside walls and ceilings in commercial, industrial, and residential properties.

View More

Technical Specs

  • Item Metal Clad Armored Cable
  • Trade Designation MC
  • Wire Size 14 AWG
  • Number of Conductors 3 with Insulated CU Ground
  • Wire Color Black, Green, Red, White
  • Jacket Color Silver
  • Length 100 ft.
  • Conductor Design Solid
  • Jacket Material Aluminum
  • Insulation Material PVC
  • Nominal Outside Dia. 0.464"
  • Packaging Coil
  • Voltage 600V
  • Temp. Rating -14 Degrees to 90 Degrees C Dry
  • Application Indoor
  • Standards UL 83, 1569, 1685, NEC Article 330, Federal Specification A-A59544 (Formerly J-C-30B), FT4/IEEE 1202, Vertical Cable Tray Flame Test, Listed for Use In UL 1, 2 and 3 Hour Through Penetration Firestop Systems
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products