TP
SOUTHWIRE

Line Cord GFCI, 2.0 ft., Yellow, 20.0, Plug Configuration NEMA 6-20P

  • Item # 55CW90
  • My Part #
  • Mfr. Model # 26000011-6
  • Catalog Page # N/A
  • UNSPSC # 0
Line Cord GFCI,  2.0 ft.,  Yellow,  20.0,  Plug Configuration NEMA 6-20P close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Ground Fault Protection~Portable GFCI


$72.25 / each

Shipping: pkg of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin Honduras Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Reproductive Harm - www.P65Warnings.ca.gov
  • New Item

Technical Specs

  • Item Line Cord GFCI
  • Cord Length 2 ft.
  • Color Yellow
  • Max. Amps 20
  • Plug Configuration NEMA 6-20P
  • Receptacle Configuration NEMA 6-20R
  • Enclosure Rating Rainproof
  • Number of Outlets 1
  • Trade Designation SJTW
  • Voltage 240VAC
  • Hz 60
  • HP Not Rated
  • Wire Size 12 AWG
  • Number of Conductors 3
  • Housing Material Plastic
  • Reset Type Manual
  • Standards cULus
  • Plug Cord Length 9"
  • Receptacle Cord Length 2 ft.
  • Self-Testing Yes
  • Plug Style Straight
  • Trip Level 4 to 6mA
  • Nominal Outside Dia. 0.44"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms