TP
SOUTHWIRE

Cord Adapter, Number of Outlets 1, 30.0, 125VAC, Plug Configuration NEMA L14-30P

  • Item # 55CW94
  • My Part #
  • Mfr. Model # 65039201
  • Catalog Page # N/A
  • UNSPSC # 39121402
Cord Adapter,  Number of Outlets 1,  30.0,  125VAC,  Plug Configuration NEMA L14-30P close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Extension Cords and Outlet Strips~Extension Cord Adapters


$7.74 / each

Shipping: pkg of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.12 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • New Item

Technical Specs

  • Item Cord Adapter
  • Number of Outlets 1
  • Max. Amps 30
  • Voltage 125VAC
  • Plug Configuration NEMA L14-30P
  • Connector Type NEMA TT-30R
  • Temp. Rating -40 Degrees to 140 Degrees F
  • Wire Size 10 AWG
  • Cord Length 17"
  • For Use With General Purpose
  • Color Black
  • Jacket Material PVC
  • Max. Watts 3750W
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms