Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
SOUTHWIRE COMPANY

500 ft. Solid Building Wire with THHN Wire Type and 12 AWG Wire Size, Tan

  • Item # 4WYW9
  • Mfr. Model # 32012701
  • Catalog Page # N/A
  • Catalog Group # D6489
  • UNSPSC # 26121517
500 ft. Solid Building Wire with THHN Wire Type and 12 AWG Wire Size, Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $53.85 / each

List Price $60.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Building wire has a strong jacket with insulation that helps seal out moisture, heat, oil, and gasoline.

View More

Technical Specs

  • Item Building Wire
  • Wire Size - Wire and Cable 12 AWG
  • Wire Type - Wire and Cable THHN
  • Jacket Material - Wire and Cable Nylon
  • Insulation Material - Wire and Cable PVC
  • Wire Color Tan
  • Max. Amps 20
  • Spool Length 500 ft.
  • Stranded / Solid Solid
  • Nominal Outside Dia. 0.119"
  • Voltage 600VAC
  • Stranding 1
  • Temp. Rating 194 Degrees F
  • Standards UL
  • Wire and Cable Item Building Wire
  • Number of Conductors 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.